TIMKEN

TIMKEN Flanged bearing unit square V-Lock® QVF14V207SM

  • ERIKS:12600837
  • Manufacturer:883450178334
Image 1
Save to list

€712.06/ pieceexcl. VAT

€861.59incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QVF
Housing style
Square
Bearing type
Spherical roller bearing
Number of bolt holes
4-hole
Shaft Locking Type
V-Lock®
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
2.7/16 in
Bearing
22214