TIMKEN

TIMKEN Flanged bearing unit square Setscrew Locking YCJ2 7/16

  • ERIKS:24021582
  • Manufacturer:087796158085
Image 1
Save to list

€262.25/ pieceexcl. VAT

€317.32incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
YCJ
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
2.7/16 in