TIMKEN

TIMKEN Flanged bearing unit square Setscrew Locking YCJ1 5/8 SGT

  • ERIKS:13163608
  • Manufacturer:087796266056
Image 1
Save to list

€158.10/ pieceexcl. VAT

€191.30incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
YCJ
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
1.5/8 in