TIMKEN

TIMKEN Flanged bearing unit square Setscrew Locking YCJ 20 SGT

  • ERIKS:14199920
  • Manufacturer:087796291348
Image 1
Save to list

€81.41/ pieceexcl. VAT

€98.51incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
YCJ
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
20 mm