TIMKEN

TIMKEN Flanged bearing unit square Setscrew Locking UCF316

  • ERIKS:14195304
  • Manufacturer:013992170903
Image 1
Save to list

€313.89/ pieceexcl. VAT

€379.81incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UCF
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
80 mm
Length
250 mm
Centre distance of mounting holes
196 mm
Bearing
UC208-24