TIMKEN

TIMKEN Flanged bearing unit square Setscrew Locking UCF311-32

  • ERIKS:14195292
  • Manufacturer:013992170354
Image 1
Save to list

€113.94/ pieceexcl. VAT

€137.87incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UCF
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
2 in
Length
185 mm
Centre distance of mounting holes
140 mm
Bearing
UC206