TIMKEN

TIMKEN Flanged bearing unit square Setscrew Locking UCF218-56

  • ERIKS:13164026
  • Manufacturer:087796140936
Image 1
Save to list

€273.72/ pieceexcl. VAT

€331.20incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UCF
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Bolt size
M 20
Shaft diameter
3.1/2 in
Length
235 mm
Centre distance of mounting holes
187 mm
Bearing
UC201
Dynamic load rating
96100 N
Static load rating
71500 N