TIMKEN

TIMKEN Flanged bearing unit square Setscrew Locking UCF216-50

  • ERIKS:13164030
  • Manufacturer:087796140912
Image 1
Save to list

€191.74/ pieceexcl. VAT

€232.01incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UCF
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Bolt size
M 20
Shaft diameter
3.1/8 in
Length
208 mm
Centre distance of mounting holes
165 mm
Bearing
UC216-50
Dynamic load rating
72700 N
Static load rating
53000 N