

€136.31/ pieceexcl. VAT
€164.94incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | UCF |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Bolt size | M 16 |
Shaft diameter | 75 mm |
Length | 200 mm |
Centre distance of mounting holes | 159 mm |
Bearing | UC215 |
Dynamic load rating | 67400 N |
Static load rating | 48300 N |