

€111.66/ pieceexcl. VAT
€135.11incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | UCF |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Bolt size | M 16 |
Shaft diameter | 70 mm |
Length | 193 mm |
Centre distance of mounting holes | 152 mm |
Bearing | UC214 |
Dynamic load rating | 62000 N |
Static load rating | 44100 N |