TIMKEN

TIMKEN Flanged bearing unit square Setscrew Locking UCF212

  • ERIKS:13164042
  • Manufacturer:087796073852
Image 1
Save to list

€73.63/ pieceexcl. VAT

€89.09incl. VAT

11 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UCF
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Bolt size
M 16
Shaft diameter
60 mm
Length
175 mm
Centre distance of mounting holes
143 mm
Bearing
UC212
Dynamic load rating
52400 N
Static load rating
36200 N