TIMKEN

TIMKEN Flanged bearing unit square Setscrew Locking UCF211-34

  • ERIKS:13164044
  • Manufacturer:087796140295
Image 1
Save to list

€65.44/ pieceexcl. VAT

€79.18incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UCF
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Bolt size
M 16
Shaft diameter
2.1/8 in
Length
162 mm
Centre distance of mounting holes
130 mm
Bearing
UC211-34
Dynamic load rating
43400 N
Static load rating
29400 N