

€56.97/ pieceexcl. VAT
€68.93incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | UCF |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Bolt size | M 16 |
Shaft diameter | 2 in |
Length | 162 mm |
Centre distance of mounting holes | 130 mm |
Bearing | UC211-32 |
Dynamic load rating | 43400 N |
Static load rating | 29400 N |