TIMKEN

TIMKEN Flanged bearing unit square Setscrew Locking UCF208

  • ERIKS:13164057
  • Manufacturer:087796073678
Image 1
Save to list

€34.82/ pieceexcl. VAT

€42.13incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UCF
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Bolt size
M 14
Shaft diameter
40 mm
Length
130 mm
Centre distance of mounting holes
102 mm
Bearing
UC208
Dynamic load rating
29100 N
Static load rating
17800 N