TIMKEN

TIMKEN Flanged bearing unit square Setscrew Locking UCF207-22

  • ERIKS:13164059
  • Manufacturer:087796140165
Image 1
Save to list

€30.79/ pieceexcl. VAT

€37.26incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UCF
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Bolt size
M 12
Shaft diameter
1.3/8 in
Length
117 mm
Centre distance of mounting holes
92 mm
Bearing
UC207-22
Dynamic load rating
25700 N
Static load rating
15400 N