TIMKEN

TIMKEN Flanged bearing unit square Setscrew Locking UCF206-20

  • ERIKS:13164064
  • Manufacturer:087796078451
Image 1
Save to list

€27.95/ pieceexcl. VAT

€33.82incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UCF
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Bolt size
M10
Shaft diameter
1.1/4 in
Length
108 mm
Centre distance of mounting holes
83 mm
Bearing
UC206-20
Dynamic load rating
19500 N
Static load rating
11300 N