TIMKEN

TIMKEN Flanged bearing unit square Setscrew Locking UCF205-16

  • ERIKS:13164068
  • Manufacturer:087796073562
Image 1
Save to list

€23.75/ pieceexcl. VAT

€28.74incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UCF
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Bolt size
M10
Shaft diameter
1 in
Length
95 mm
Centre distance of mounting holes
70 mm
Bearing
UC205-16
Dynamic load rating
14000 N
Static load rating
7900 N