TIMKEN

TIMKEN Flanged bearing unit square Setscrew Locking UCF201

  • ERIKS:13164078
  • Manufacturer:087796140028
Image 1
Save to list

€17.06/ pieceexcl. VAT

€20.64incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UCF
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Bolt size
M10
Shaft diameter
12 mm
Length
86 mm
Centre distance of mounting holes
64 mm
Bearing
UC201
Dynamic load rating
12800 N
Static load rating
6700 N