TIMKEN

TIMKEN Flanged bearing unit square Setscrew Locking SUCSF209-27/FVSL613

  • ERIKS:14072178
  • Manufacturer:013992249579
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€510.58/ pieceexcl. VAT

€617.80incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
SUCSF
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Stainless steel
Bearing material
Stainless steel
Shaft diameter
1.11/16 in
Length
137 mm
Centre distance of mounting holes
105 mm
Bearing
SUC209-27/FVSL613
Dynamic load rating
27800 N
Static load rating
16200 N