






€388.33/ pieceexcl. VAT
€469.88incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | SUCSF |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Stainless steel |
Bearing material | Stainless steel |
Shaft diameter | 1.11/16 in |
Length | 137 mm |
Centre distance of mounting holes | 105 mm |
Bearing | SUC209-27/F |
Dynamic load rating | 27800 N |
Static load rating | 16200 N |