






€234.78/ pieceexcl. VAT
€284.08incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | SUCSF |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Stainless steel |
Bearing material | Stainless steel |
Shaft diameter | 30 mm |
Length | 108 mm |
Centre distance of mounting holes | 83 mm |
Bearing | SUC206/F |
Dynamic load rating | 16500 N |
Static load rating | 9050 N |