TIMKEN

TIMKEN Flanged bearing unit square Setscrew Locking SUCSF206-20/FVSL613

  • ERIKS:14072169
  • Manufacturer:013992249371
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€304.57/ pieceexcl. VAT

€368.53incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
SUCSF
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Stainless steel
Bearing material
Stainless steel
Shaft diameter
1.1/4 in
Length
108 mm
Centre distance of mounting holes
83 mm
Bearing
SUC206-20/FVSL613
Dynamic load rating
16500 N
Static load rating
9050 N