






€229.99/ pieceexcl. VAT
€278.29incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | SUCSF |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Stainless steel |
Bearing material | Stainless steel |
Shaft diameter | 25 mm |
Length | 95 mm |
Centre distance of mounting holes | 70 mm |
Bearing | SUC205/FVSL613 |
Dynamic load rating | 11900 N |
Static load rating | 6300 N |