TIMKEN

TIMKEN Flanged bearing unit square Setscrew Locking SUCSF204/F

  • ERIKS:13595453
  • Manufacturer:013992247704
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€143.63/ pieceexcl. VAT

€173.79incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
SUCSF
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Stainless steel
Bearing material
Stainless steel
Shaft diameter
20 mm
Length
86 mm
Centre distance of mounting holes
64 mm
Bearing
SUC204/F
Dynamic load rating
10900 N
Static load rating
5350 N