TIMKEN

TIMKEN Flanged bearing unit square Setscrew Locking SUCPLF209-27/F

  • ERIKS:13596043
  • Manufacturer:013992250100
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€234.30/ pieceexcl. VAT

€283.50incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
SUCPLF
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Plastic
Bearing material
Stainless steel
Shaft diameter
1.11/16 in
Length
137 mm
Centre distance of mounting holes
105 mm
Bearing
SUC209-27/F
Dynamic load rating
27800 N
Static load rating
16200 N