TIMKEN

TIMKEN Flanged bearing unit square Setscrew Locking SUCPLF208-24/F

  • ERIKS:13596042
  • Manufacturer:013992250056
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€190.78/ pieceexcl. VAT

€230.84incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
SUCPLF
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Plastic
Bearing material
Stainless steel
Shaft diameter
1.1/2 in
Length
130 mm
Centre distance of mounting holes
102 mm
Bearing
SUC208-24/F
Dynamic load rating
24800 N
Static load rating
14300 N