TIMKEN

TIMKEN Flanged bearing unit square Setscrew Locking SUCPLF207-23/FVSL613

  • ERIKS:14072106
  • Manufacturer:013992247278
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€242.77/ pieceexcl. VAT

€293.75incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
SUCPLF
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Plastic
Bearing material
Stainless steel
Shaft diameter
1.7/16 in
Length
118 mm
Centre distance of mounting holes
92 mm
Bearing
SUC207-23/FVSL613
Dynamic load rating
21800 N
Static load rating
12300 N