TIMKEN

TIMKEN Flanged bearing unit square Setscrew Locking SUCPLF205/FVSL613

  • ERIKS:14072099
  • Manufacturer:013992249616
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€172.26/ pieceexcl. VAT

€208.43incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
SUCPLF
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Plastic
Bearing material
Stainless steel
Shaft diameter
25 mm
Length
95 mm
Centre distance of mounting holes
70 mm
Bearing
SUC205/FVSL613
Dynamic load rating
11900 N
Static load rating
6300 N