






€145.09/ pieceexcl. VAT
€175.56incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | SUCPLF |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Plastic |
Bearing material | Stainless steel |
Shaft diameter | 20 mm |
Length | 86 mm |
Centre distance of mounting holes | 63.5 mm |
Bearing | SUC204/FVSL613 |
Dynamic load rating | 10900 N |
Static load rating | 5350 N |