TIMKEN

TIMKEN Flanged bearing unit square Setscrew Locking SCJ 3/4

  • ERIKS:13164153
  • Manufacturer:087796056824
Image 1
Save to list

€57.64/ pieceexcl. VAT

€69.74incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
SCJ
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
3/4 in