TIMKEN

TIMKEN Flanged bearing unit square Setscrew Locking QAFL09A112ST

  • ERIKS:12600227
  • Manufacturer:883450967365
Image 1
Save to list

€440.07/ pieceexcl. VAT

€532.48incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QAFL
Housing style
Square
Bearing type
Spherical roller bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
1.3/4 in
Bearing
22220