TIMKEN

TIMKEN Flanged bearing unit square Setscrew Locking QAFL08A107ST

  • ERIKS:14199964
  • Manufacturer:883450402248
Image 1
Save to list

€396.04/ pieceexcl. VAT

€479.21incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QAFL
Housing style
Square
Bearing type
Spherical roller bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
1.7/16 in