TIMKEN

TIMKEN Flanged bearing unit square Setscrew Locking QAF15A075SM

  • ERIKS:12600163
  • Manufacturer:883450190725
Image 1
Save to list

€995.40/ pieceexcl. VAT

€1,204.43incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QAF
Housing style
Square
Bearing type
Spherical roller bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
75 mm
Bearing
22215