TIMKEN

TIMKEN Flanged bearing unit square Setscrew Locking QAF11A203SM

  • ERIKS:12600136
  • Manufacturer:883450190657
Image 1
Save to list

€589.75/ pieceexcl. VAT

€713.60incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QAF
Housing style
Square
Bearing type
Spherical roller bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
2.3/16 in
Bearing
22211