TIMKEN

TIMKEN Flanged bearing unit square Setscrew Locking QAF10A115SM

  • ERIKS:12600122
  • Manufacturer:883450190626
Image 1
Save to list

€510.95/ pieceexcl. VAT

€618.25incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QAF
Housing style
Square
Bearing type
Spherical roller bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
1.15/16 in
Bearing
22210