

€90.65/ pieceexcl. VAT
€109.69incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | DHU |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Press Fit Locking |
Housing material | Sheet steel |
Bearing material | Bearing steel |
Shaft diameter | 1.3/4 in |