TIMKEN

TIMKEN Flanged bearing unit square Press Fit Locking DHU1 1/2 S211

  • ERIKS:13172956
  • Manufacturer:087796076532
Image 1
Save to list

€205.68/ pieceexcl. VAT

€248.87incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
DHU
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Press Fit Locking
Housing material
Sheet steel
Bearing material
Bearing steel
Shaft diameter
1.1/2 in