TIMKEN

TIMKEN Flanged bearing unit square Eccentric Locking Collar VCJ1 3/4

  • ERIKS:13163766
  • Manufacturer:087796060418
Image 1
Save to list

€143.80/ pieceexcl. VAT

€174.00incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
VCJ
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
1.3/4 in