TIMKEN

TIMKEN Flanged bearing unit square Eccentric Locking Collar VCJ 3/4

  • ERIKS:13163776
  • Manufacturer:087796056862
Image 1
Save to list

€66.73/ pieceexcl. VAT

€80.74incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
VCJ
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
3/4 in