TIMKEN

TIMKEN Flanged bearing unit square Eccentric Locking Collar UELF213

  • ERIKS:14195505
  • Manufacturer:013992167590
Image 1
Save to list

€122.70/ pieceexcl. VAT

€148.47incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UELF
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
65 mm
Length
187 mm
Centre distance of mounting holes
149 mm
Bearing
UEL213