TIMKEN

TIMKEN Flanged bearing unit square Eccentric Locking Collar UELF212-36

  • ERIKS:14195503
  • Manufacturer:013992167392
Image 1
Save to list

€101.60/ pieceexcl. VAT

€122.94incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UELF
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
2.1/4 in
Length
175 mm
Centre distance of mounting holes
143 mm
Bearing
UEL212-36