TIMKEN

TIMKEN Flanged bearing unit square Eccentric Locking Collar UELF211-34

  • ERIKS:14195500
  • Manufacturer:013992167248
Image 1
Save to list

€83.09/ pieceexcl. VAT

€100.54incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UELF
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
2.1/8 in
Length
162 mm
Centre distance of mounting holes
130 mm
Bearing
UEL211-34