TIMKEN

TIMKEN Flanged bearing unit square Eccentric Locking Collar UELF210-30

  • ERIKS:14195495
  • Manufacturer:013992167040
Image 1
Save to list

€67.52/ pieceexcl. VAT

€81.70incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UELF
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
1.7/8 in
Length
143 mm
Centre distance of mounting holes
111 mm
Bearing
UEL210-30