TIMKEN

TIMKEN Flanged bearing unit square Eccentric Locking Collar UELF207-20

  • ERIKS:14195483
  • Manufacturer:013992172235
Image 1
Save to list

€37.74/ pieceexcl. VAT

€45.67incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UELF
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
1.1/4 in
Length
117 mm
Centre distance of mounting holes
92 mm
Bearing
UEL207-20