TIMKEN

TIMKEN Flanged bearing unit square Eccentric Locking Collar TCJ2

  • ERIKS:13164091
  • Manufacturer:087796061064
Image 1
Save to list

€328.50/ pieceexcl. VAT

€397.49incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
TCJ
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
2 in