TIMKEN

TIMKEN Flanged bearing unit square Eccentric Locking Collar RCJO1 11/16

  • ERIKS:24021425
  • Manufacturer:087796060012
Image 1
Save to list

€470.08/ pieceexcl. VAT

€568.80incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
RCJO
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
1.11/16 in