TIMKEN

TIMKEN Flanged bearing unit square Eccentric Locking Collar RCJ 7/8

  • ERIKS:13164343
  • Manufacturer:087796056954
Image 1
Save to list

€109.26/ pieceexcl. VAT

€132.20incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
RCJ
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
7/8 in