TIMKEN

TIMKEN Flanged bearing unit square Eccentric Locking Collar QMF20J400ST

  • ERIKS:12597879
  • Manufacturer:883450068505
Image 1
Save to list

€2,283.51/ pieceexcl. VAT

€2,763.05incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QMF
Housing style
Square
Bearing type
Spherical roller bearing
Number of bolt holes
4-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
4 in
Bearing
22220