TIMKEN

TIMKEN Flanged bearing unit square Eccentric Locking Collar QMF09J111ST

  • ERIKS:12597679
  • Manufacturer:883450065900
Image 1
Save to list

€507.07/ pieceexcl. VAT

€613.55incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QMF
Housing style
Square
Bearing type
Spherical roller bearing
Number of bolt holes
4-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
1.11/16 in
Bearing
22209