TIMKEN

TIMKEN Flanged bearing unit square Adapter Sleeve Locking Series: TAFNL15K065SM Shaft diameter: Ø 65 mm

  • ERIKS:12720255
  • Manufacturer:883450446471
Image 1
Save to list

€551.68/ pieceexcl. VAT

€667.53incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
TAFNL
Housing style
Square
Bearing type
Spherical roller bearing
Number of bolt holes
4-hole
Shaft Locking Type
Adapter Sleeve Locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Bolt size
M 16
Shaft diameter
65 mm
Bearing
22215